Beli copper fitting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kyowa Copper Copper Fitting
    Mulai

    Rp149.900

    Kyowa Copper Copper Fitting
    Deskripsi:
    Copper fitting memilki bentuk seperti sambungan pipa yang terbuat dari unsur utama tembaga. Tembaga jenis ini berfungsi untuk menyambungkan antara sisi pipa dengan sisi lainnya. Sambungan pipa ini tahan terhadap korosi dan terpaan cuaca. Mempermudah instalasi dengan berbagai bentuk sambungan pipa yang diperlukan agar instalasi menjadi presisi.
    atribut:
    • Material Code: C12200
  2. KAKUDAI MFG Water faucet owl nut 13
    Mulai

    Rp38.900

    KAKUDAI MFG Water faucet owl nut 13
    atribut:
    • Height (mm): 12
    • Nominal Diameter: 13
    • Screw Size: G1/2
  3. TRUST Copper Fittings - Sock (Sok Tembaga)
    Mulai

    Rp5.900

    TRUST Copper Fittings - Sock (Sok Tembaga)
    Deskripsi:
    Cooper Fittings for Airconditioning and Refrigeration
    atribut:
    • Material: Copper
  4. OATEY Drain Air Vents & Valves
    Mulai

    Rp239.900

    OATEY Drain Air Vents & Valves
    Deskripsi:
    Drain air vents and valves let air enter drain, waste, and vent (DWV) systems to equalize and regulate pressure when water drains out of the system. Also called plumbing vents, they prevent contamination of potable water lines from waste water discharged by garbage disposals and allow water to flow freely through drainage systems.
    atribut:
    • UNSPSC: 31160000
  5. ASOH Ring Joint
    69%
    Mulai

    Rp14.900

    ASOH Ring Joint
    Deskripsi:
    -Coupling for copper tube.
  6. OATEY Plumbing Parts (Komponen Instalasi Pipa)
    Mulai

    Rp1.299.900

    OATEY Plumbing Parts (Komponen Instalasi Pipa)
    atribut:
    • UNSPSC: 30181501
    • CEC Compliant: Non CEC Compliant
    • Features: Protects Bath Tub During Building and Renovations. Fits Standard Tubs 14 in to 16 in Deep. Fits both Left and Right Hand Drain Tubs. High-impact, Semi-flexible Plastic for Durability. Ideal for Rectangle Drop-in, Rectangle Alcove, and One-piece Shower/Tub
    • Finish: Unfinished
    • For use with: Bathtubs
    • Includes Cartridge: No
    • Includes Check Stop: No
    • Includes Drain Stopper: No
    • Includes Handle: No
    • Includes Plaster Guard: No
    • Includes Stem: No
    • Includes Trim Plate: No
    • Includes Tub Spout: No
    • Includes Valve: No
    • Ligature Resistant: No
    • Material of Construction: Plastic
    • Plumbing Brand: Oatey
    • Product Type: Adjustable Protector
    • Size (inch): 60
  7. OATEY Vent Valves
    Mulai

    Rp179.900

    OATEY Vent Valves
    Deskripsi:
    For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.
    atribut:
    • UNSPSC: 40141606
  8. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp85.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  9. ASOH Hex Socket
    Mulai

    Rp27.900

    ASOH Hex Socket
    atribut:
    • Fluid Used: Water, air, oil
    • Type: Screw fitting
    • Material: brass
    • Maximum Operating Pressure (MPa): 6.9
    • Maximum Operating Pressure (kgf/cm²): 70
    • Shape: socket
  10. KAKUDAI MFG Conversion Adapter
    Mulai

    Rp86.900

    KAKUDAI MFG Conversion Adapter
    Deskripsi:
    For connecting the spray pump unit and piping
    atribut:
    • Material: Brass
  11. CKE Blower Ring (Blower Cincin)
    Mulai

    Rp2.299.900

    CKE Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearing
    atribut:
    • Speed (rpm): 2800
  12. Fort Crimp Terminal Bimetal AL-CU Cable Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    Fort Crimp Terminal Bimetal AL-CU Cable Lug (Skun)
    atribut:
    • Material: Aluminium-Copper
  13. TRUSCO Copper Wire (Kawat Tembaga)
    72%
    Mulai

    Rp30.900

    TRUSCO Copper Wire (Kawat Tembaga)
    atribut:
    • Material: Copper (contains 99.9 or more Cu)
    • Purpose of Use: Gardening, bonsai, roof and the like.
  14. ASOH Hex Socket
    Mulai

    Rp119.900

    ASOH Hex Socket
    atribut:
    • Material: Brass
    • Fluid Used: Water, Air, Oil
    • Type: Threaded joint
  15. EIKO Copper Socket Reducer (Reducer Soket Tembaga)
    Mulai

    Rp369.900

    EIKO Copper Socket Reducer (Reducer Soket Tembaga)
    Deskripsi:
    Sock Reducer Tembaga EIKO 1 1/8 Inch x 5/8 InchKeunggulan Produk:1. Kualitas terjamin2. Harga Kompetitif3. Tersedia berbagai bentuk dan ukuran
    atribut:
    • Model: Sock Reducer Tembaga
  16. ASOH Ring Ball
    Mulai

    Rp28.900

    ASOH Ring Ball
    atribut:
    • Fluid Used: Water, Air, Oil
  17. EIKO Tee Copper (Sambungan T Tembaga)
    Mulai

    Rp249.900

    EIKO Tee Copper (Sambungan T Tembaga)
    Deskripsi:
    Tee Tembaga EIKO 1 1/8 InchKeunggulan Produk:1. Kualitas terjamin2. Harga Kompetitif3. Tersedia berbagai bentuk dan ukuran
    atribut:
    • Model: Tee Tembaga
  18. Boss Corrugated Conduit (Pipa Flexible Conduit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Boss Corrugated Conduit (Pipa Flexible Conduit)
    Deskripsi:
    Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.
    atribut:
    • Length (m): 50
Daftar Harga copper fitting Terbaru October 2026
Kyowa Copper Copper FittingRp149.900
KAKUDAI MFG Water faucet owl nut 13Rp38.900
TRUST Copper Fittings - Sock (Sok Tembaga)Rp5.900
OATEY Drain Air Vents & ValvesRp239.900
ASOH Ring JointRp14.900
OATEY Plumbing Parts (Komponen Instalasi Pipa)Rp1.299.900
OATEY Vent ValvesRp179.900
PITHON Corrugated Flexible Conduit PVCRp85.900
ASOH Hex SocketRp27.900
KAKUDAI MFG Conversion AdapterRp86.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)